This product requires certification to purchase.

1.6 gpf Toilet Tank in Colonial White

TOTO

Drake® 1.6 gpf Toilet Tank in Colonial White

  • Fast #
  • Part #TST743S11
  • Item #1445566
  • Manufacturer Part #ST743S#11
4.8 out of 5 Customer Rating
Brand image
TOTO

Drake® 1.6 gpf Toilet Tank in Colonial White

  • Fast #
  • Part #TST743S11
  • Item #1445566
  • Manufacturer Part #ST743S#11
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Colonial White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drake toilet tank for use with Drake toilet bowls
  • G-Max® 1.6 GPF flushing system, creates a powerful flush
  • Left-hand chrome trip lever
  • WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Compatible with the following bowls: C743E, C744E, C744EG, C744EL, or C744EF.10
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake®
Color Finish Category:
Whites
Color Finish Name:
Colonial White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
13-7/8 in
IAPMO Listed:
Yes
Length:
7-1/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268389496
WaterSense Labeled:
No
Width:
19-7/8 in