Drake® 1.6 gpf Two Piece Round Toilet with Right Hand Trip Lever
Drake® 1.6 gpf Two Piece Round Toilet with Right Hand Trip Lever
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
TOTO 1.6 gpf Toilet Tank in Bone
Part #TST743S03
- High-profile two-piece round bowl and tank set
- Residential or commercial installations
- G-Max® 1.6 GPF flushing system, creates a powerful flush
- Left-hand chrome trip lever
- Glazed trapway
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
Specifications
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- CEC Compliant:
- Not for Sale in CA
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Height:
- 28-1/2 in
- Length:
- 26-3/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Bowl Length:
- 26-3/8 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- UPC:
- 739268025899
- Width:
- 19-1/2 in