DRAKE 10 UH W WASHLET S5 - 1.
DRAKE 10 UH W WASHLET S5 - 1.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO Elongated Toilet Bowl in Cotton
Part #TC776CEFGT401001
TOTO 1.6 gpf Toilet Tank in Cotton
Part #TST776SA01
Specifications
- CEC Compliant:
- Not for Sale in CA
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Toilet Type:
- Two Piece
- Type:
- TOTMW7763446CSFG10
- UPC:
- 739268478787