CCY DRAKE CLST 1.28 GPF CEFIONTECT
Drake® CCY DRAKE CLST 1.28 GPF CEFIONTECT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO Elongated Toilet Bowl in Cotton
Part #TC776CEFG1001
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST786EA01
- New and improved design
- Seat Not Included- Must purchase separately
- 10 inch Rough-in connection
- DYNAMAX TORNADO FLUSH utilizes 100% of available water for a 360 degree cleaning that reaches every spot
- CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
- Universal Height creates greater comfort across a broader range of individuals.
- Newly designed to provide space savings similar to a round bowl without compromising the comfort of an elongated shape
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- Allows you to proactively conserve water - Select 1.28 GPF or 0.8 GPF
- Meets EPA WaterSense®, and California’s CEC and CALGreen requirements
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 30-7/16
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/8
- Toilet Bowl Length:
- 27-1/2
- Toilet Bowl Width:
- 14-3/4
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TOTCST786CEFG1001
- UPC:
- 739268410800
- WaterSense Labeled:
- Yes