1.28 gpf Elongated Two Piece Toilet in Cotton
Drake® 1.28 gpf Elongated Two Piece Toilet in Cotton
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST776EA01
TOTO Elongated Toilet Bowl in Cotton
Part #TC776CEG01
- POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
- STANDARD HEIGHT FROM FLOOR TO RIM - Standard height is shorter than TOTO's Universal Height for those that prefer not to sit as high.
- SAVE WATER WITHOUT SACRIFICE - The 1.28 GPF WaterSense certified Drake enables you to save water without worrying about diminished performance. The Drake features a wide 3 inch flush valve and a siphon jet bowl that gets the job done in one flush.
- STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The elongated bowl provides added space for comfort. The toilet fits into 12 inch rough-in installations and has a left-hand trip lever.
- COMPLETE YOUR TOILET - Finish your purchase with the addition of a TOTO SoftClose seat or upgrade to a WASHLET bidet seat. Drake tank and bowl with hardware included. Purchased Separately: Wax ring, flange bolts, and water supply lines.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-15/16 in
- IAPMO Listed:
- Yes
- Length:
- 28-3/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Bowl Length:
- 28 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trap Size:
- 2-1/2 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 739268410251
- WaterSense Labeled:
- Yes
- Width:
- 17-3/16 in