This product requires certification to purchase.

1.0 gpf Elongated Two Piece Toilet in Cotton White

TOTO

Drake® II 1.0 gpf Elongated Two Piece Toilet in Cotton White

  • Fast #
  • Part #TCST454CUFRG01
  • Item #7778181
  • Manufacturer Part #CST454CUFRG#01
3.6 out of 5 Customer Rating
Brand image
TOTO

Drake® II 1.0 gpf Elongated Two Piece Toilet in Cotton White

  • Fast #
  • Part #TCST454CUFRG01
  • Item #7778181
  • Manufacturer Part #CST454CUFRG#01
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cefiontect® glaze prevents debris from sticking to ceramic surfaces, making them easier to clean
  • Tornado Flush® flushing system
  • Computer designed, fully glazed trapway
  • Elongated bowl
  • Chrome plated trip lever included
  • Universal height
  • 12 in rough-in-less seat
  • Included parts - tank to bowl gasket, tank to bowl hardware and toilet bolt caps
  • Purchased separately - wax ring, toilet mounting bolts, water supply lines and toilet seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake® II
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30
IAPMO Listed:
Yes
Length:
28-1/2
MA Approved:
Yes
Material:
Vitreous China
Number of Pieces:
2 Piece
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Depth:
28-1/2
Toilet Bowl Height:
16-1/8
Toilet Bowl Length:
28-1/2
Toilet Bowl Width:
15
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
Type:
TCST454CUFRG01
UPC:
739268235731
WaterSense Labeled:
Yes