This product requires certification to purchase.

1.0 gpf Round Two Piece Toilet in Cotton White

This product has been replaced by

1.28 gpf Round Two Piece Toilet in Cotton
TOTO 1.28 gpf Round Two Piece Toilet in Cotton
Manufacturer Part #CST775CEFRG#01
TOTO

Drake® II 1.0 gpf Round Two Piece Toilet in Cotton White

  • Fast #
  • Part #TCST453CUFRG01
  • Item #7778375
  • Manufacturer Part #CST453CUFRG#01
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1.28 gpf Round Two Piece Toilet in Cotton
TOTO 1.28 gpf Round Two Piece Toilet in Cotton
Manufacturer Part #CST775CEFRG#01
TOTO

Drake® II 1.0 gpf Round Two Piece Toilet in Cotton White

  • Fast #
  • Part #TCST453CUFRG01
  • Item #7778375
  • Manufacturer Part #CST453CUFRG#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

This product includes

  • Tornado Flush® system
  • Cefiontect® ceramic glaze
  • Universal height
  • Decorative two piece design with high profile tank
  • Round front bowl, less seat
  • 12 in rough-in, less supply
  • ADA, WaterSense®, CALGreen and CEC compliant
  • Included parts - tank to bowl gasket, tank to bowl hardware and toilet bolt caps
  • Purchased separately - wax ring, toilet mounting bolts, water supply lines and toilet seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake® II
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Height:
30 in
IAPMO Listed:
Yes
Length:
26-1/2 in
MA Approved:
Yes
Material:
Vitreous China
Number of Pieces:
2 Piece
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Depth:
26-1/2 in
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
26-1/2 in
Toilet Bowl Width:
15 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
UPC:
739268303096
WaterSense Labeled:
Yes