1.28 gpf Round Two Piece Toilet in Cotton White
This product has been replaced by
Manufacturer Part #CST775CEFRG#01
Drake® II 1.28 gpf Round Two Piece Toilet in Cotton White
Product Details
Product Details
- Tornado Flush® system
- Cefiontect® ceramic glaze
- Universal height
- Decorative two piece design with high profile tank
- Round front bowl, less seat
- 12 in rough-in, less supply
- ADA, WaterSense®, CALGreen and CEC compliant
- Included parts - tank to bowl gasket, tank to bowl hardware and toilet bolt caps
- Purchased separately - wax ring, toilet mounting bolts, water supply lines and toilet seat
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake® II
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 30 in
- IAPMO Listed:
- Yes
- Length:
- 26-1/2 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Number of Pieces:
- 2 Piece
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 26-1/2 in
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 26-1/2 in
- Toilet Bowl Width:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- Type:
- TCST453CEFRG01
- UPC:
- 739268303164
- WaterSense Labeled:
- Yes