This product requires certification to purchase.

1.0 gpf Toilet Tank in Cotton

TOTO

Drake® II 1G® 1.0 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST453UA01
  • Item #9316650
  • Manufacturer Part #ST453UA#01
3.7 out of 5 Customer Rating
Brand image
TOTO

Drake® II 1G® 1.0 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST453UA01
  • Item #9316650
  • Manufacturer Part #ST453UA#01
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Drake II or Vespin II toilet tank for use with Drake II or Vespin II toilet bowl
  • 1G® flushing system, creates a powerful flush with only 1.0 GPF
  • Left-hand chrome trip lever
  • WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Compatible with the following bowls: C453CUFG, C453CUF, C454CUFG, C454CUF, CT474CUF, and CT474CUFG
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
8 in
Flow Rate
1.0 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
13-7/8 in
Length
8 in
Width
16 in
Characteristics & Features
Bowl Only
No
Collection
Drake® II 1G®
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
No
Flush Type
Tornado Flush
Handle Type
Trip Lever
Material
Vitreous China
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Tank Only
Yes
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
739268403857