TOTO DRAKE II ROUND FRONT BOWL - EB ONY
Drake II TOTO DRAKE II ROUND FRONT BOWL - EB ONY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Round front toilet bowl for use with Drake II ST454U or ST454E tank
- Tornado Flush™ system with a powerful centrifugal rinse
- Universal height for more comfort across a broader range of individuals
- 12" rough-in
- Glazed trapway
- Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A-112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CSA Certified:
- B45.1
- Collection:
- Drake II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Depth:
- 26-1/2
- Height:
- 16-13/50
- Length:
- 26-1/2
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/8
- Toilet Bowl Length:
- 26-1/2
- Toilet Bowl Width:
- 15
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8
- Type:
- TC453CUF51
- UPC:
- 739268301153
- Width:
- 16