Left-Hand Trip Lever in Bone
Drake® Left-Hand Trip Lever in Bone
Package Quantity Info:
Each: 1 Pallet: 1792-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- ST743S Toilet Tank
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Bone
- Handle Type:
- Trip Lever
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- UPC:
- 739268388512
- WaterSense Labeled:
- Yes