This product requires certification to purchase.

Left-Hand Trip Lever in Cotton

TOTO

Drake® Left-Hand Trip Lever in Cotton

  • Fast #
  • Part #TTHU06801
  • Item #1445571
  • Manufacturer Part #THU068#01
3.4 out of 5 Customer Rating
Brand image
TOTO

Drake® Left-Hand Trip Lever in Cotton

  • Fast #
  • Part #TTHU06801
  • Item #1445571
  • Manufacturer Part #THU068#01
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Cotton White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1792
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
CST744SD Toilet
Collection
Drake®
Color Finish Category
Whites
Color Finish Name
Cotton White
Handle Type
Trip Lever
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
WaterSense Labeled
Yes
UPC
739268388345