Drake® Left-Hand Trip Lever in Oil Rubbed Bronze

Part #TTHU068RB  |  Item #5067125  |  Manufacturer Part #THU068#RB

$108.50 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: CST744SD Toilet

CARB OTC LEED Compliant: No

Chemical Resistant: No

Collection: Drake®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Handle Type: Lever

IAPMO Listed: No

Product Type: Push Button, Trip Lever

Trip Lever Location: Left-Hand

WaterSense Labeled: No