Drake® Left-Hand Trip Lever in Polished Nickel

Part #TTHU068PN  |  Item #3260529  |  Manufacturer Part #THU068#PN

$35.70 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 1792
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: CST744SD Toilet

CARB OTC LEED Compliant: No

Chemical Resistant: No

Collection: Drake®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Handle Type: Lever

IAPMO Listed: No

Product Type: Push Button, Trip Lever

Trip Lever Location: Left-Hand

WaterSense Labeled: No