Drake® Tank Lid in Cotton

Part #TTCU743CR01  |  Item #3376962  |  Manufacturer Part #TCU743CR#01

$79.39 EACH

Color/Finish: Cotton

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: ST743S Toilet Tank

CARB OTC LEED Compliant: No

Collection: Drake®

Color Finish: Cotton

Color Finish Category: Whites

IAPMO Listed: No

Product Type: Tank Lid

WaterSense Labeled: No