Drake® Tank Lid in Cotton

Part #TTCU743CRE01  |  Item #4555542  |  Manufacturer Part #TCU743CRE#01

$77.70 EACH

Color/Finish: Cotton

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 276
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: CST743E Toilet

CARB OTC LEED Compliant: No

Collection: Drake®

Color Finish: Cotton

Color Finish Category: Whites

IAPMO Listed: No

Product Type: Tank Lid with Velcro Tape

WaterSense Labeled: No