Dual Massage and Rain Showerhead in Polished Chrome
Dual Massage and Rain Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern and sleek showerhead with a generous 8.5 inch diameter spray face
- WaterSense certified and CEC compliant maximum flow rate of 1.75 GPM
- COMFORT WAVE™ technology for wide coverage rinse and wash
- WARM SPA™ technology creates a soothing, body enveloping rinse
- Convenient push-button for simplified transition between spray modes
- Rubber nozzles to prevent lime scale build up
- Includes matching escutcheon
- Requires the separately sold TOTO TS110MW16 or TS110MC6 rain shower arm
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8-1/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 4-5/16
- IAPMO Listed:
- Yes
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Dual
- Spray Type:
- Massage, Rain
- UPC:
- 739268342767
- WaterSense Labeled:
- Yes