Plastic Fill Valve Hose for DuoFit™ WT151M and WT152M
DuoFit™ Plastic Fill Valve Hose for DuoFit™ WT151M and WT152M
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- DuoFit™ WT151M and WT152M
- Collection:
- DuoFit™
- Material:
- Plastic
- Material Type:
- Braided Nylon
- Product Type:
- Fill Valve Hose
- UL Listed:
- No
- UPC:
- 739268188075
- WaterSense Labeled:
- No