Dynamo and Flow Controller for TN78-10V460 Sensor Faucet
Dynamo and Flow Controller for TN78-10V460 Sensor Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- TN78-10V460 Sensor Faucet
- Faucet Part Type:
- Hydroelectric Power Generator
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 739268134799
- WaterSense Labeled:
- Yes