1.28 gpf Elongated One Piece Toilet in Cotton
Eco Guinevere® 1.28 gpf Elongated One Piece Toilet in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
- 1.28 gallons per flush TORNADO FLUSH® system with a powerful centrifugal rinse
- CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces.
- SoftClose® seat included.
- ADA, WaterSense®, CALGreen, and CEC compliant
- May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU03W.10R or TSU03W.14R (sold separately)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 17 in+
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Eco Guinevere®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 28
- IAPMO Listed:
- Yes
- Length:
- 28-1/4
- MA Approved:
- No
- Material:
- Vitreous China, Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/8
- Toilet Bowl Length:
- 28-1/4
- Toilet Bowl Width:
- 14
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 739268144057
- WaterSense Labeled:
- Yes
- Width:
- 18