0.125 gpf Wall Hung Urinal with Integrated Flush Valve in Cotton
Eco Power® 0.125 gpf Wall Hung Urinal with Integrated Flush Valve in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact urinal with integrated flush valve and 1/2 in supply connection
- Ultra high efficiency
- Self-powered hydroelectric flush valve system
- CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
- Rimless design with spreader flushing system
- Protects trap seal with a maintenance flush every 12 hr period
- Photoelectric sensor detection to prevent ghost flushing
- Contributes to earning credits in LEED
- CALGreen compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B125.37
- Collection:
- Eco Power®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 15-5/16 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- Height:
- 27-3/16 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Type:
- TUE906UVG01
- UPC:
- 739268452312
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 14-15/16 in