1.0 gpf Water Closet Flush Valve
ECO POWER 1.0 gpf Water Closet Flush Valve
Product Details
Product Details
Documents
Specifications
- Collection:
- ECO POWER
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Height:
- 12-5/8
- Material:
- Bronze
- Power Source:
- Hardwired
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2
- Toilet Installation:
- Wall Mount
- Type:
- TTET2UB32SS
- UPC:
- 739268441354
- WaterSense Labeled:
- Yes
- Width:
- 14-3/16