1.28 gpf Concealed Toilet Flush Valve
Eco Power® 1.28 gpf Concealed Toilet Flush Valve
Product Details
Product Details
- Self-powered hydroelectric flush valve system
- No minimum daily usage requirement
- Heavy-duty 14 x 12 in stainless steel cover plate with satin finish and solid bronze valve body
- Self-cleaning piston valve with 360° filter screen
- Neutral rough-in and adjustable tailpiece connection
- Manual flush override
- Smart sensor with self-adjusting detection range
- 6 s detection time with 3 s flush delay
- Contributes to earning credits in LEED
- Protects trap seal with a maintenance flush if not used in a 24 hr period
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B125.37
- Collection:
- Eco Power®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Valve Application:
- Commercial Toilet
- Height:
- 12-5/8 in
- IAPMO Listed:
- Yes
- Material:
- Bronze
- Power Source:
- Hardwired
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 25 psi
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet Installation:
- Wall Mount
- Type:
- TTET2LB32SS
- UPC:
- 739268441385
- Valve Body Material:
- Bronze
- WaterSense Labeled:
- Yes
- Width:
- 14-3/16 in