This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Bone

TOTO

Eco UltraMax® 1.28 gpf Elongated One Piece Toilet in Bone

  • Fast #
  • Part #TMS854114EL03
  • Item #4555342
  • Manufacturer Part #MS854114EL#03
4.5 out of 5 Customer Rating
Brand image
TOTO

Eco UltraMax® 1.28 gpf Elongated One Piece Toilet in Bone

  • Fast #
  • Part #TMS854114EL03
  • Item #4555342
  • Manufacturer Part #MS854114EL#03
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • E-Max flushing system
  • Computer designed, fully glazed trapway
  • Elongated bowl with soft close seat
  • 12 in rough-in
  • ADA, WaterSense®, CALGreen and CEC compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Eco UltraMax®
Color Finish Name:
Bone
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
29-1/4
IAPMO Listed:
Yes
Length:
28-1/4
MA Approved:
Yes
Material:
Vitreous China
Number of Pieces:
1 Piece
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Seat Features:
Soft Close Lid
Toilet Bowl Depth:
28-3/16
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
28-3/16
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8
Trip Lever Location:
Left-Hand
UPC:
739268159785
WaterSense Labeled:
Yes
Width:
16-1/2