1.28 gpf Elongated One Piece Toilet in Colonial White
Eco UltraMax® 1.28 gpf Elongated One Piece Toilet in Colonial White
Product Details
Product Details
- Clean and modern one-piece design, easier to maintain versus a two-piece toilet
- E-Max® 1.28 flushing system creates a powerful flush
- SoftClose® seat included.
- Left-hand chrome trip lever
- WaterSense®, CALGreen, and CEC compliant
- One-piece toilet
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Eco UltraMax®
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 14-9/16
- Toilet Bowl Length:
- 28-1/8
- Toilet Bowl Width:
- 16-9/16
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 2-1/8
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 739268159440
- WaterSense Labeled:
- Yes