1.28 gpf Round One Piece Toilet in Colonial White

TOTO

Eco UltraMax® 1.28 gpf Round One Piece Toilet in Colonial White

Brand image
TOTO

Eco UltraMax® 1.28 gpf Round One Piece Toilet in Colonial White

  • Part #TMS853113E11
  • Item #7047865
  • Manufacturer Part #MS853113E#11
4.4 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Colonial White Select Color Finish Name

Package Quantity Info:

EA: 1 PT: 8
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • E-Max® 1.28 GPF flushing system creates a powerful flush
  • Round bowl to conserve space
  • Clean and modern one-piece design, easier to maintain versus a two-piece toilet
  • WaterSense®, CALGreen, and CEC compliant
  • SoftClose® seat included. No more slammed lids!
  • ADA Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Eco UltraMax®
Color Finish Category:
Whites
Color Finish Name:
Colonial White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Length:
6-3/16 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
15-11/16 in
Toilet Bowl Length:
26-5/8 in
Toilet Bowl Width:
16-9/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Weight:
91 lb
Width:
16-5/8 in