This product requires certification to purchase.

Tank Lid in Cotton

TOTO

EcoDrake® Tank Lid in Cotton

  • Fast #
  • Part #TTCU744CRE01
  • Item #7577085
  • Manufacturer Part #TCU744CRE#01
3.6 out of 5 Customer Rating
Brand image
TOTO

EcoDrake® Tank Lid in Cotton

  • Fast #
  • Part #TTCU744CRE01
  • Item #7577085
  • Manufacturer Part #TCU744CRE#01
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
ST744E
Collection:
EcoDrake®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Material:
Vitreous China
UL Listed:
No
UPC:
739268248403
WaterSense Labeled:
No