This product requires certification to purchase.

0.5 gpf Sensor Flush Valve

TOTO

EcoPower® 0.5 gpf Sensor Flush Valve

  • Fast #
  • Part #TTEU1LA12CP
  • Item #7347440
  • Manufacturer Part #TEU1LA12#CP
5 out of 5 Customer Rating
Brand image
TOTO

EcoPower® 0.5 gpf Sensor Flush Valve

  • Fast #
  • Part #TTEU1LA12CP
  • Item #7347440
  • Manufacturer Part #TEU1LA12#CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • ECOPOWER 0.5 GPF Urinal Flushometer Valve
  • Powered by the force of running water: No external power source or battery replacement is necessary
  • Replenishes power stores with no minimum daily usage
  • Programmed timing eliminates ghost flushing that wastes water
  • Mechanical manual override flush button
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.3
Collection:
EcoPower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPSM
End Connections:
NPT x NPSM
Fitting Size 1:
3/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
3/4 in x 1-1/2 in
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
125 psi
Pressure - Minimum:
15 psi
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
UPC:
739268311954
Valve Size:
1-1/2 in, 3/4 in
WaterSense Labeled:
Yes