0.5 gpf Sensor Flush Valve
EcoPower® 0.5 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ECOPOWER 0.5 GPF Urinal Flushometer Valve
- Concealed valve with brushed stainless steel cover plate provides an additional level of sophistication
- Powered by the force of running water: No external power source or battery replacement is necessary
- Replenishes power stores with no minimum daily usage
- Programmed timing eliminates ghost flushing that wastes water
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.3
- Collection:
- EcoPower®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Bronze
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spud Location:
- Rear
- Spud Size:
- 3/4 in
- UPC:
- 739268312043
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes