1.0 gpf Sensor Flush Valve
EcoPower® 1.0 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.0 gpf
- Self-powered hydroelectric flush valve system
- No minimum daily usage requirement
- Durable chrome plated body with tamper-proof screws and solid bronze valve body
- Neutral rough-in and adjustable tail piece connection
- True mechanical flush override
- Smart sensor with self-adjusting detection range
- 6-second detection time with no flush delay
- Automatic maintenance flush after 12 hours of inactivity
- For urinal with 3/4" top spud inlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- EcoPower®
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 3/4 in x 1-1/2 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- Material:
- Bronze
- Power Source:
- Hardwired
- Spud Location:
- Top
- Spud Size:
- 3/4
- UPC:
- 739268357198
- WaterSense Labeled:
- Yes