1.0 gpf Sensor Water Closet Flush Valve
EcoPower® 1.0 gpf Sensor Water Closet Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed with robust materials necessary for reclaimed water use
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- EcoPower®
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Valve Application:
- Water Closet
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Spud Location:
- Top
- Type:
- TTET1UBXCP
- UPC:
- 739268435841
- WaterSense Labeled:
- No