1.28 gpf Sensor Flush Valve
This product has been replaced by
Manufacturer Part #TET1LA32#CP
EcoPower® 1.28 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.3
- Collection:
- EcoPower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Bronze
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- UPC:
- 739268129665
- WaterSense Labeled:
- No