1.6 GPF CONC TLT FLUSH VLV
This product has been replaced by
Manufacturer Part #TET3GB31#SS
EcoPower® 1.6 GPF CONC TLT FLUSH VLV
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ECOPOWER 1.6 GPF Toilet Flushometer Valve
- Concealed valve with brushed stainless steel cover plate provides an additional level of sophistication
- For toilets with 1-1/2 inch back spud inlet
- Powered by the force of running water: No external power source or battery replacement is necessary
- Replenishes power stores with no minimum daily usage
- Programmed timing eliminates ghost flushing that wastes water
- Manual override flush button
- Piston and solenoid mechanism: a marked improvement over traditional rubber diaphragm type valves
- Tailpiece adjusts for neutral rough-in
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Battery Type:
- Li-ion (Lithium-ion)
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.3
- Collection:
- EcoPower®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 4-7/8 in
- Material:
- Bronze
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spud Location:
- Rear
- UPC:
- 739268311831
- Valve Size:
- 1 in
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in