1.6 gpf Electronic Flush Motor Flush Valve
EcoPower® 1.6 gpf Electronic Flush Motor Flush Valve
Product Details
Product Details
- Automatic, sensor-activated piston toilet flush valve
- EcoPower hydropower self-generating system
- Self-cleaning debris screen prevents clogging and debris build-up
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- EcoPower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Material:
- Nickel
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 739268938175
- Valve Size:
- 1-1/2 in