Concealed Glass Sensor Window for EcoPower® TEU2LA(X)#SS Flush Valve
EcoPower® Concealed Glass Sensor Window for EcoPower® TEU2LA(X)#SS Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Use With: EcoPower® TET3LA 1.28 gpf Concealed Small Flush Valve Toilet
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- EcoPower® TEU2LA(X)#SS Flush Valve
- Collection:
- EcoPower®
- Flow Rate:
- 1.28 gpf
- Product Type:
- Sensor Window
- UL Listed:
- No
- UPC:
- 739268315235
- WaterSense Labeled:
- Yes