This product requires certification to purchase.

Ecopower Controller

TOTO

Ecopower Controller

  • Fast #
  • Part #TTLE03501U2IA
  • Item #10564348
  • Manufacturer Part #TLE03501U2IA
4.6 out of 5 Customer Rating
Brand image
TOTO

Ecopower Controller

  • Fast #
  • Part #TTLE03501U2IA
  • Item #10564348
  • Manufacturer Part #TLE03501U2IA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Electronic touchless sensor faucet controller, operated entirely by hydropower
  • No external power source needed
  • Equipped with a 0.35 GPM water-saving flow rate,20 second on-demand water flow; uses only 0.12 gallons per cycle
  • Includes controller and mounting hardware
  • Requires Certification

Specifications

Brand Model Compatibility:
ECOPOWER
CEC Compliant:
For Sale in CA
Depth:
4-1/4 in
Faucet Part Type:
Controller
Flow Rate:
0.35 gpm
Height:
5-5/8 in
Type:
TTLE03501U2IA
UPC:
739268459663
Width:
4-1/2 in