This product requires certification to purchase.

No Handle Metering Bathroom Sink Faucet in Polished Chrome

TOTO

EcoPower® No Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTEL105D10ECP
  • Item #5148301
  • Manufacturer Part #TEL105-D10E#CP
4.9 out of 5 Customer Rating
Brand image
TOTO

EcoPower® No Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTEL105D10ECP
  • Item #5148301
  • Manufacturer Part #TEL105-D10E#CP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1M
Application:
Residential
Bathroom Faucet Type:
Metering
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
EcoPower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 372 2011
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
2-15/16
Spout Reach:
3-15/16
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
No