This product requires certification to purchase.

Elongated Bidet Seat

TOTO

Elongated Bidet Seat

  • Fast #
  • Part #TSW334612
  • Item #12159921
  • Manufacturer Part #SW3346#12
3.5 out of 5 Customer Rating
Brand image
TOTO

Elongated Bidet Seat

  • Fast #
  • Part #TSW334612
  • Item #12159921
  • Manufacturer Part #SW3346#12
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Embrace your uniqueness - the convenient side panel allows users to control and set personalized water cleansing settings. Provides luxury and cleanliness at your fingertips.
  • Step into a lavish standard of living – soft close heated bidet seat provides consistent warmth coverage over full seat surface; built-in nightlight fills the bathroom with a soft, illuminating glow; air deodorizer neutralizes bathroom odors with powerful air filters; adjustable warm air dryer provides easy clean up
  • Clean innovations offer peace of mind - pre-mist helps prevent waste from sticking by using the incoming water supply to mist the toilet bowl before each use; the wand self-cleans automatically with eWater inside and out
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Fits Brand:
TOTO
Height:
5-1/2
Length:
18-7/16
Material:
Plastic
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Features:
Soft Close Lid
Seat Type:
Bidet
Toilet Seat Shape:
Elongated
Type:
TSW334612
UPC:
739268467651
Width:
18-7/16