Elongated Toilet Bowl in Cotton
This product has been replaced by
Elongated Toilet Bowl in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elongated floor-mounted flushometer toilet
- For use with 1.0 flushometer valves
- Powerful siphon jet flushing action
- Engineered for optimal performance with the TOTO EcoPower flush valve
- 10 to 12 inch rough-in
- ADA Compliant
- WaterSense certified
- Includes bowl with top spud and bolt caps
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 25-1/4 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Height:
- 17-1/2 in
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spud Location:
- Top
- Toilet Bowl Depth:
- 25-1/4 in
- Toilet Bowl Height:
- 17-1/2 in
- Toilet Bowl Length:
- 25-1/4 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in or 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- UPC:
- 739268334236
- WaterSense Labeled:
- Yes