This product requires certification to purchase.

Elongated Toilet Bowl with Top Spud in Cotton

TOTO

Elongated Toilet Bowl with Top Spud in Cotton

  • Fast #
  • Part #TCT725CUF01
  • Item #10081580
  • Manufacturer Part #CT725CUF#01
5 out of 5 Customer Rating
Brand image
TOTO

Elongated Toilet Bowl with Top Spud in Cotton

  • Fast #
  • Part #TCT725CUF01
  • Item #10081580
  • Manufacturer Part #CT725CUF#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • TORNADO FLUSH® is a sustainable, high-performance system that effectively removes waste, utilizing 360° of cleaning power to scour the bowl and rim
  • Floor-mounted
  • ADA compliant
  • Elongated front bowl
  • Optional CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Clear glazed trapway coating
  • 10" - 12" rough-in
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Toilet Bowl Height
16-1/8 in
Toilet Bowl Length
25-1/4 in
Toilet Bowl Width
14 in
Toilet Rough-In
10 in or 12 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Color Finish Category
Whites
Color Finish Name
Cotton
Flush Type
Gravity
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
EPA Compliant
Yes
WaterSense Labeled
Yes
UPC
739268434530