Elongated Toilet Seat in Sedona Beige
Elongated Toilet Seat in Sedona Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 78-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Installation:
- Floor Mount
- Toilet Seat Shape:
- Elongated
- UPC:
- 739268282438