Elongated Wall Mount Toilet Bowl Less Seat in Cotton
Elongated Wall Mount Toilet Bowl Less Seat in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- TORNADO FLUSH® is a sustainable, high-performance system that effectively removes waste, utilizing 360º of cleaning power to scour the bowl and rim
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Flush Type:
- Gravity
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Installation:
- Wall Mount
- Toilet Type:
- Bowl
- Type:
- TCT728CUX01
- UPC:
- 739268434639