Elongated Wall Mount Toilet for Reclaimed Water in Cotton
Elongated Wall Mount Toilet for Reclaimed Water in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tornado Flush® is a sustainable, high performance system that effectively removes waste, utilizing 360° of cleaning power to scour the bowl and rim
- Elongated front bowl
- Optional CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
- Clear glazed trapway coating
- Designed for reclaimed water use
- Maximum static load rating of 1000 lb when used with appropriate wall carrier
- Maximum static load rating of 1000 lbs. when used with appropriate wall carrier
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- Height:
- 17 in
- IAPMO Listed:
- Yes
- Length:
- 25-1/2 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet Bowl Height:
- 16 in
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Installation:
- Wall Mount
- Toilet Type:
- Bowl
- UPC:
- 739268434646
- WaterSense Labeled:
- Yes