This product requires certification to purchase.

Elongated Wall Mount Toilet in Cotton White

TOTO

Elongated Wall Mount Toilet in Cotton White

  • Fast #
  • Part #TCT728CU01
  • Item #10081587
  • Manufacturer Part #CT728CU#01
3.5 out of 5 Customer Rating
Brand image
TOTO

Elongated Wall Mount Toilet in Cotton White

  • Fast #
  • Part #TCT728CU01
  • Item #10081587
  • Manufacturer Part #CT728CU#01
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • TORNADO FLUSH® is a sustainable, high-performance system that effectively removes waste, utilizing 360° of cleaning power to scour the bowl and rim
  • Wall-mounted
  • Elongated front bowl
  • Optional CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Clear glazed trapway coating
  • Maximum static load rating of 1000 lbs when used with appropriate wall carrier
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
Under 14 in
Toilet Bowl Height
13-1/2 in
Toilet Bowl Length
25-1/8 in
Toilet Bowl Width
13-3/4 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Color Finish Category
Whites
Color Finish Name
Cotton
Flush Type
Gravity
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Spud Location
Top
Tank Only
No
Toilet/Urinal Outlet
Rear
Toilet Installation
Wall Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
EPA Compliant
Yes
WaterSense Labeled
Yes
UPC
739268434615