1.28 gpf Round Two Piece Toilet in Cotton
Entrada™ 1.28 gpf Round Two Piece Toilet in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST243E01
TOTO Round Toilet Bowl in Cotton
Part #TC243EF01
- Clean, modern two-piece round bowl and tank set
- E-Max® 1.28 GPF flushing system, creates a powerful flush
- Universal Height for more comfort across a broader range of individuals
- Left-hand chrome trip lever
- Glazed trapway
- ADA, WaterSense®, CALGreen, and CEC compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Entrada™
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 22-7/8 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Wall Mount
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes