1.28 gpf Toilet Tank in Sedona Beige
Entrada™ 1.28 gpf Toilet Tank in Sedona Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Entrada™ toilet tank for use with Entrada™ C243EF or C244EF toilet bowl
- E-Max® 1.28 gpf flushing system, creates a powerful flush
- Left-hand chrome-plated trip lever
- WaterSense®, CALGreen and CEC compliant
- Included parts - tank to bowl gasket, tank to bowl hardware and toilet bolt caps
- Purchased separately - Entrada™ bowl, wax ring, toilet mounting bolts, water supply lines and toilet seat
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Entrada™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Depth:
- 7-1/2
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 7-1/2
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 739268281578
- WaterSense Labeled:
- Yes
- Width:
- 15-1/4