Elongated Wall Mount Toilet in Cotton
EP Elongated Wall Mount Toilet in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Skirted Design for easier cleaning
- CEFIONTECT glaze prevents waste from sticking to the bowl
- Adjustable height for maximum comfort
- Wall hung elongated toilet bowl only
- Purchase separately: compatible in-wall tank (WT172M), toilet seat or WASHLET, and push button.
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.19.14, ASME A-112.19.2, ASME A-112.6.2
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B-125.3, CSA B-45.1
- Collection:
- EP
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Height:
- 13-1/8 in
- IAPMO Listed:
- No
- Length:
- 21-1/4 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- UPC:
- 739268363717
- WaterSense Labeled:
- Yes
- Width:
- 15 in