This product requires certification to purchase.

0.9/1.28 gpf Elongated Wall Mount Toilet in Cotton

TOTO

0.9/1.28 gpf Elongated Wall Mount Toilet in Cotton

  • Fast #
  • Part #TCWT428CMFGMS
  • Item #8204998
  • Manufacturer Part #CWT428CMFG#MS
4.7 out of 5 Customer Rating
Brand image
TOTO

0.9/1.28 gpf Elongated Wall Mount Toilet in Cotton

  • Fast #
  • Part #TCWT428CMFGMS
  • Item #8204998
  • Manufacturer Part #CWT428CMFG#MS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Dual Flush:
Yes
Flow Rate:
0.9 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Button
Toilet Installation:
Wall Mount
Toilet Type:
One Piece
Type:
TCWT428CMFGMS
WaterSense Labeled:
Yes