Escutcheon Plate in Polished Chrome for TES100AA Soap Dispenser
Escutcheon Plate in Polished Chrome for TES100AA Soap Dispenser
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- TES100AA Soap Dispenser
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1/8 in
- IAPMO Listed -:
- No
- UL Listed:
- No
- Width:
- 2 in