This product requires certification to purchase.

FAUCET,WIDESPREAD LAV,GO 1.2GPM BRUSHED NICKEL

TOTO

FAUCET,WIDESPREAD LAV,GO 1.2GPM BRUSHED NICKEL

  • Fast #
  • Part #TTLG01309UPN
  • Item #7846084
  • Manufacturer Part #TLG01309U#PN
4.4 out of 5 Customer Rating
Brand image
TOTO

FAUCET,WIDESPREAD LAV,GO 1.2GPM BRUSHED NICKEL

  • Fast #
  • Part #TTLG01309UPN
  • Item #7846084
  • Manufacturer Part #TLG01309U#PN
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sleek and bold side-handle faucet design
  • High-efficiency 1.2 GPM flow helps save water without compromising performance
  • Smooth side-handle control with COMFORT GLIDE™ technology
  • Durable, maintaining the same reliable operability over time
  • Diamond-Like Carbon coated ceramic cartridge for protection against friction
  • Safe design, low-conductivity materials keep handles from getting too warm
  • Solid brass construction with durable chrome finish
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Included items: Spout and handle, metal pop-up drain and rod, and water supply hoses
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Faucet Height:
8-1191/1250
Faucet Material:
Brass
Flow Rate:
1.2 gpm
Handle Type:
Lever
Height:
9-3/4
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Spout Height:
8-1191/1250
Spout Reach:
5-3/4
Type:
TTLG01201UBN
UPC:
739268361393
WaterSense Labeled:
Yes
Width:
6-1/4